Warning, Men Working Above, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU6-0039-RD_5X3.5

  • Mfr # LCU6-0039-RD_5X3.5

  • Zoro # G9474538


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0039-RD_5X3.5
Zoro #
G9474538
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Reflective Label
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2047
Header
Warning
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Text Color
Black
Sign Legend
Men Working Above
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Men Working Warning Reflective Label

Description

Men Working Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.