Shop LYLE

Warning, Men Working Below, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU6-0037-NP_10X7

  • Mfr # LCU6-0037-NP_10X7
  • Zoro # G9499878

product price: 
$
4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Men Working Below
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0037-NP_10X7
Zoro #
G9499878
UPC #
-
Country of Origin
United States
Item
Plastic Men Working Warning Sign
Legend
Men Working Below
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Orange
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Header
warning
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2013
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2013
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Men Working Below
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Mounting Location
Wall

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Men Working Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.