Warning, Men Working Below, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU6-0038-NP_10X7

  • Mfr # LCU6-0038-NP_10X7

  • Zoro # G9499920


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Men Working Below
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0038-NP_10X7
Zoro #
G9499920
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Warning Sign
Legend
Men Working Below
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2027
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Orange
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
warning
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2027
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Warning
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Legend
Men Working Below
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Men Working Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.