Warning, Men Working Below, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU6-0038-ND_10X7

  • Mfr # LCU6-0038-ND_10X7

  • Zoro # G9474355


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Legend
Men Working Below
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0038-ND_10X7
Zoro #
G9474355
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Label
Legend
Men Working Below
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Header
Warning
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2023
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Warning
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Sign Legend
Men Working Below
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Men Working Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.