Warning, Men Working Below, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU6-0037-ND_14X10

  • Mfr # LCU6-0037-ND_14X10

  • Zoro # G9474285


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
Men Working Below
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0037-ND_14X10
Zoro #
G9474285
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Label
Legend
Men Working Below
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Warning
Header Legend Color
Black
Printed Language
English
Legend Style
Symbol and Text
Header Background Color
Orange
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2010
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Men Working Below
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header
Warning
Abrasion Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Men Working Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.