Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0056-RD_14x10

  • Zoro # G4317848


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0056-RD_14x10
Zoro #
G4317848
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Subject Matter
No Smoking
Language
English
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2226
Legend Style
Symbol and Text
Legend Color
Black
Background Color
Orange
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
No Smoking
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Anti-Slip Surface
No
Glow In The Dark
No
Legend Pictogram ID
PFXG-02
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2226
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Legend Pictogram Description
Smoking
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Material Properties
Flexible
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Metal Detectable
No
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.