Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0077-RD_14x10

  • Zoro # G4317726


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0077-RD_14x10
Zoro #
G4317726
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Language
English
Double-Sided
No
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Orange
State Specific Sign
No
Corrosion Resistant
No
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Smoking
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.