Zoro Homepage

Warning, No Smoking, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0077-RD_5x3.5

  • Zoro # G4317708


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Warning
Legend
No Smoking
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0077-RD_5x3.5
Zoro #
G4317708
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Orange
Background Color
Orange
Subject Matter
No Smoking
ANSI Compliant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Language
English
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
No Smoking
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
Warning
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Graffiti Resistant
No
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.