Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking Beyond This Point, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0057-RD_14x10

  • Zoro # G4317787


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0057-RD_14x10
Zoro #
G4317787
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2232
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Language
English
Legend/Background Color
Black/Orange
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Material
Vinyl
Legend Color
Black
Background Color
Orange
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Abrasion Resistant
No
Write on Surface
No
Sign Header
Warning
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend
No Smoking Beyond This Point
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2232
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.