Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking Beyond This Point, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU6-0057-RD_5x3.5

  • Zoro # G4317769


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Warning
Legend
No Smoking Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0057-RD_5x3.5
Zoro #
G4317769
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2233
Sign Legend Color
Black
Subject Matter
No Smoking
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Header
Warning
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Smoking Beyond This Point
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2233
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
Orange
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.