Warning, No Smoking Eating or Drinking In This Area, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU6-0027-RD_7x5

  • Zoro # G4318015


product price: $3.39
/ea

Key Features

Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0027-RD_7x5
Zoro #
G4318015
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Orange, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Subject Matter
No Smoking
Language
English
Background Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Legend Pictogram ID
PPIC-74
Average Outdoor Durability
1 yr
Legend Pictogram Description
Food, Drink, Smoking
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Header Pictogram ID
PPIC-51
State Specific Sign
No
Graffiti Resistant
No
Sign Header
Warning
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange, Yellow
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Write on Surface
No
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products