Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking Matches or Open Lights, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU6-0115-RD_14x10

  • Zoro # G4317489


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
No Smoking Matches or Open Lights
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0115-RD_14x10
Zoro #
G4317489
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Matches or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Orange
Legend Color
Black
Subject Matter
No Smoking
Header Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Orange
Language
English
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Warning
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Legend
No Smoking, Matches Or Open Flames
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.