Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking Matches or Open Lights, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU6-0115-RD_5x3.5

  • Zoro # G4317461


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Warning
Legend
No Smoking Matches or Open Lights
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0115-RD_5x3.5
Zoro #
G4317461
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Matches or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Orange
Legend Color
Black
Subject Matter
No Smoking
Background Color
Orange
Language
English
Header Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Orange
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking, Matches Or Open Flames
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.