Zoro Homepage

Warning No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # U6-1175-RD_14X10

  • Zoro # G2715015


product price: $5.55
/ea

Key Features

Header
Warning
Legend
Within 50 Feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1175-RD_14X10
Zoro #
G2715015
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning No Smoking Sign
Header
Warning
Legend
Within 50 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Surface
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Mirror Print
No
Abrasion Resistant
No
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Legend
No Smoking Within 50 Feet
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Black
Adhesive Type
Acrylic
Sign Header
Warning
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Orange
Chemical Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Product Type
Security Sign

Description

Warning No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.