Warning No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U6-1036-RA_10X7

  • Mfr # U6-1036-RA_10X7

  • Zoro # G2105735


product price:  $9.89
/ea

Key Features

Header
Warning
Legend
Battery Charging Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1036-RA_10X7
Zoro #
G2105735
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning No Smoking Sign
Header
Warning
Legend
Battery Charging Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Style
Text
Mounting Style
Surface
Header Legend Color
Black
Background Color
Orange
Header Background Color
Black, Orange
Material
Aluminum
Subject Matter
No Smoking
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Maximum Service Temperature
170 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Write on Surface
No
Chemical Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Abrasion Resistant
No
Sign Legend
Battery Charging Area No Smoking
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Black
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Header
Warning
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Product Type
Warning Sign

Description

Warning No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products