Warning No Smoking Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1036-RD_10X7

  • Zoro # G2716561


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Battery Charging Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1036-RD_10X7
Zoro #
G2716561
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning No Smoking Sign
Header
Warning
Legend
Battery Charging Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
Background Color
Orange
Sign Legend Color
Black
Language
English
Mounting Style
Surface
Subject Matter
No Smoking
Legend/Background Color
Black/Orange
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Battery Charging Area No Smoking
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Background Color
Orange
Product Type
Warning Sign

Description

Warning No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.