Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking Turn Off Engine, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0107-RD_5x3.5

  • Zoro # G4317586


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0107-RD_5x3.5
Zoro #
G4317586
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Material
Vinyl
Header Background Color
Black, Orange
Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Mounting Style
Adhesive-Backed
Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
No Smoking
Legend/Background Color
Black/Orange
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
No Smoking Turn Off Engine
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535-2006
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products