Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, No Smoking Turn Off Engine, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0107-RD_7x5

  • Zoro # G4317595


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0107-RD_7x5
Zoro #
G4317595
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
Orange
Material
Vinyl
Sign Legend Color
Black
Header Background Color
Black, Orange
Language
English
Legend/Background Color
Black/Orange
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Legend Pictogram ID
PFXG-02
Sign Header Style
Text
Protective Coating
No Protective Coating
Metal Detectable
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Legend
No Smoking Turn Off Engine
Sign Format
ANSI/OSHA Format
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
ANSI Standards
ANSI Z535-2006
Legend Pictogram Description
Smoking
Adhesive Type
Acrylic
Number of Printed Sides
1
Adhesive Style
Permanent
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.