Warning, No Smoking Within 50 Feet, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU6-0106-RD_5x3.5

  • Zoro # G4317647


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Warning
Legend
No Smoking Within 50 Feet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0106-RD_5x3.5
Zoro #
G4317647
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Within 50 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Background Color
Orange
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Black/Orange
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Mounting Style
Adhesive-Backed
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Warning
ANSI Standards
ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Sign Header Style
Text
Legend Pictogram ID
PFXG-02
Sign Legend
No Smoking Within 50 Feet
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Material Properties
Flexible
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Smoking
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.