Zoro Homepage

Warning, No Trespassing, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U6-1178-RD_7X5

  • Zoro # G2714936


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
No Trespassing
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1178-RD_7X5
Zoro #
G2714936
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Orange
ANSI Compliant
Yes
Header Background Color
Black, Orange
Material
Vinyl
Header Legend Color
Black
Legend/Background Color
Black/Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Double-Sided
No
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Trespassing & Property
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Legend
No Trespassing
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Header Background Color
Orange
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Sign Header Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products