Warning, No Trespassing Firearms In Use Keep Out, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U6-1180-RA_10X7

  • Zoro # G2714927


product price:  $8.79
/ea

Key Features

Header
Warning
Legend
No Trespassing Firearms In Use Keep Out
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1180-RA_10X7
Zoro #
G2714927
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
No Trespassing Firearms In Use Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Concealed Weapons, Devices, Substances
Background Color
Orange
Legend Style
Text
Language
English
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Material
Aluminum
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Warning
Metal Detectable
No
Sign Legend
No Trespassing Firearms In Use Keep Out
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Firearms In Use Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.