Warning, Non-Potable Water, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU6-0092-ND_10X7

  • Mfr # LCU6-0092-ND_10X7

  • Zoro # G9478239


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Legend
Non-Potable Water
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0092-ND_10X7
Zoro #
G9478239
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-Potable Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Header
Warning
Header Background Color
Orange
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend
Non-Potable Water
Corrosion Resistant
No
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Warning
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Text Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Product Type
Potable Water Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.