Warning, Non-Potable Water, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, LCU6-0092-RD_7X5

  • Mfr # LCU6-0092-RD_7X5

  • Zoro # G9478491


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Legend
Non-Potable Water
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0092-RD_7X5
Zoro #
G9478491
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Warning Reflective Label
Legend
Non-Potable Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Orange
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Warning
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Orange
Sign Header
Warning
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Legend
Non-Potable Water
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Potable Water Warning Reflective Label

Description

Potable Water Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.