Warning, Non Potable Water, 7 in x 10 in, Vertical Rectangle, Aluminum, U6-1182-RA_10X7
Mfr # U6-1182-RA_10X7
Zoro # G1812365
product price:Â $9.39
/eaKey Features
Legend
Non Potable Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U6-1182-RA_10X7
Zoro #
G1812365
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.