Warning, Non-Potable Water, 7 in x 10 in, Vertical Rectangle, Plastic, LCU6-0092-NP_10X7

  • Mfr # LCU6-0092-NP_10X7

  • Zoro # G9500596


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
Non-Potable Water
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0092-NP_10X7
Zoro #
G9500596
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Potable Water Warning Sign
Legend
Non-Potable Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Style
Text
Sign Legend
Non-Potable Water
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Sign Legend Background Color
Orange
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Warning
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Potable Water Warning Sign

Description

Plastic Potable Water Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.