Zoro Homepage

Warning, Not A Fire Exit, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U6-1185-RD_7X5

  • Zoro # G1812329


product price: $3.39
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Not A Fire Exit
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1185-RD_7X5
Zoro #
G1812329
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/25 in

Details

Item
Safety Sign,Black/White,5 in H x 7 in L
Sign Material
Reflective Sheeting
Legend
Not A Fire Exit
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
Warning
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Color
Black
Header Background Color
Red
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Black/White
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Not A Fire Exit
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Background Color
Red
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not A Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.