Warning, Not Drinking Water, 10 in x 14 in, Horizontal Rectangle, Aluminum, U6-1187-RA_14X10

  • Mfr # U6-1187-RA_14X10

  • Zoro # G9635342


product price:  $11.49
/ea

Key Features

Legend
Not Drinking Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1187-RA_14X10
Zoro #
G9635342
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Legend
Not Drinking Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Legend/Background Color
Black/White
Material
Aluminum
Header Background Color
Red
Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Warning
Printed Language
English
Subject Matter
Potable Water
Language
English
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Red
ANSI 969 Compliant
No
Abrasion Resistant
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Not Drinking Water
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.