Warning, Peanut Oil Used In This Area, 10 in x 14 in, Reflective Sheeting, U6-1193-RD_14X10

  • Mfr # U6-1193-RD_14X10

  • Zoro # G2714665


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Legend
Peanut Oil Used In This Area
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1193-RD_14X10
Zoro #
G2714665
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Legend
Peanut Oil Used In This Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Facility
Sign Background Color
Orange
Header
warning
Header Background Color
Black, Orange
Legend Color
black
Background Color
Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Language
English
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Text Color
Black
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Peanut Oil Used In This Area
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Peanut Oil Used In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products