Warning, Peanut Oil Used In This Area, 5 in x 7 in, Reflective Sheeting, U6-1193-RD_7X5

  • Mfr # U6-1193-RD_7X5

  • Zoro # G2714656


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Legend
Peanut Oil Used In This Area
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1193-RD_7X5
Zoro #
G2714656
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Legend
Peanut Oil Used In This Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Facility
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Sign Background Color
Orange
Material
Vinyl
Language
English
Header
warning
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Legend/Background Color
Black/Orange
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Header Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend
Peanut Oil Used In This Area
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Peanut Oil Used In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.