Warning, Perimeter Alarm Installed, 5 in x 7 in, Reflective Sheeting, U6-1195-RD_7X5

  • Mfr # U6-1195-RD_7X5

  • Zoro # G2714610


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Warning
Legend
Perimeter Alarm Installed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1195-RD_7X5
Zoro #
G2714610
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Perimeter Alarm Installed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Orange
Legend/Background Color
Black/Orange
Legend Color
Black
Language
English
Legend Style
Text
Header Background Color
Black, Orange
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Mounting Style
Surface
ANSI Compliant
Yes
Material
Vinyl
Double-Sided
No
Subject Matter
Security & Surveillance
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Perimeter Alarm Installed
Metal Detectable
No
Abrasion Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Write on Surface
No
Sign Header
Warning
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Perimeter Alarm Installed, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.