Warning, Private Property Keep Out, 10 in x 14 in, Vertical Rectangle, Aluminum, U6-1201-RA_14X10

  • Mfr # U6-1201-RA_14X10

  • Zoro # G9635254


product price:  $11.49
/ea

Key Features

Header
Warning
Legend
Private Property Keep Out
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1201-RA_14X10
Zoro #
G9635254
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Private Property Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Orange
Subject Matter
Trespassing & Property
Sign Legend Color
Black
Mounting Style
Surface
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Background Color
Orange
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Material
Aluminum
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend
Private Property Keep Out
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Sign Header
Warning
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Product Type
Admittance Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products