Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Private Property Keep Out No Trespassing, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # U6-1202-RD_10X7

  • Zoro # G2714461


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Private Property Keep Out No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1202-RD_10X7
Zoro #
G2714461
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Private Property Keep Out No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
Orange
Subject Matter
Trespassing & Property
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Language
English
Material
Vinyl
Legend/Background Color
Black/Orange
Legend Style
Text
Mounting Style
Surface
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header
Warning
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend
Private Property Keep Out No Trespassing
Product Type
Security Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out No Trespassing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.