Warning, Private Property No Trespassing No Hunting, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # U6-1204-RD_10X7

  • Zoro # G2714385


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Private Property No Trespassing No Hunting
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1204-RD_10X7
Zoro #
G2714385
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Private Property No Trespassing No Hunting
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Mounting Style
Surface
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Subject Matter
Trespassing & Property
Header Legend Color
Black
Double-Sided
No
Language
English
Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Abrasion Resistant
No
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Private Property No Trespassing No Hunting
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
Mirror Print
No
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Adhesive Style
Permanent
Sign Header
Warning
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property No Trespassing No Hunting, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.