Warning, Private Property No Trespassing No Hunting, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # U6-1204-RD_14X10

  • Zoro # G2714376


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
Private Property No Trespassing No Hunting
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1204-RD_14X10
Zoro #
G2714376
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Private Property No Trespassing No Hunting
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
OSHA Compliant
Yes
Background Color
Orange
Subject Matter
Trespassing & Property
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Orange
Mounting Style
Surface
Header Legend Color
Black
Double-Sided
No
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Write on Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Private Property No Trespassing No Hunting
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
Black
Product Type
Security Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property No Trespassing No Hunting, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products