Warning, Property Protected By Silent Alarm System, 7 x 10, Reflective Sheeting, U6-1209-RD_10X7

  • Mfr # U6-1209-RD_10X7

  • Zoro # G2714245


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Property Protected By Silent Alarm System
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1209-RD_10X7
Zoro #
G2714245
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Property Protected By Silent Alarm System
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Material
Vinyl
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Background Color
Orange
OSHA Compliant
Yes
Subject Matter
Security & Surveillance
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header
Warning
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Legend
Property Protected By Silent Alarm System
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Silent Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.