Warning, Restricted Area Authorized Employees Only, 14 in W x 10 in H, Vertical Rectangle, Aluminum

  • Mfr # U6-1215-RA_14X10

  • Zoro # G9635175


product price:  $13.49
/ea

Key Features

Header
Warning
Legend
Restricted Area Authorized Employees Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1215-RA_14X10
Zoro #
G9635175
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Restricted Area Authorized Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Background Color
Orange
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Language
English
Mounting Style
Surface
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Employees & Visitors
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Restricted Area Authorized Employees Only
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Admittance Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.