Shop LYLE

Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1033-RA_14X10

  • Mfr # U6-1033-RA_14X10
  • Zoro # G9635911

product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1033-RA_14X10
Zoro #
G9635911
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Language
English
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Material
Aluminum
Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Sign Legend Style
Text
Material Properties
Rigid
State Specific Sign
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Back In Or Pull Out On Green Only
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Product Type
Reflective Loadiing & Unloading Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.