Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1033-RD_14X10

  • Mfr # U6-1033-RD_14X10

  • Zoro # G2716625


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Legend
Back In Or Pull Out On Green Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1033-RD_14X10
Zoro #
G2716625
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Back In Or Pull Out On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Legend Style
Text
Material
Vinyl
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Sign Header Style
Text
Sign Header
Warning
Sign Header Background Color
Black, Orange
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Orange
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Adhesive Style
Permanent
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend
Back In Or Pull Out On Green Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products