Shop LYLE

Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1086-RA_14X10

  • Mfr # U6-1086-RA_14X10
  • Zoro # G9635753

product price: 
$
13.29
/ea

Key Features

Header
Warning
Legend
Fall Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1086-RA_14X10
Zoro #
G9635753
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Fall Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
Surface
Background Color
Orange
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Material
Aluminum
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Fall Protection
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Orange
Material Properties
Rigid
Sign Legend
Fall Hazard
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
170 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Header
Warning
Sign Format
Traditional OSHA
Product Type
Warning Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.