Shop LYLE

Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1098-NA_14x10

  • Mfr # U6-1098-NA_14x10
  • Zoro # G5261623

product price: 
$
8.89
/ea

Key Features

Header
Warning
Legend
Gate Must Be Closed Before Operating This Compactor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1098-NA_14x10
Zoro #
G5261623
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Gate Must Be Closed Before Operating This Compactor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Warning
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend
Gate Must Be Closed Before Operating This Compactor
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gate Must Be Closed Before Operating This Compactor, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.