Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1099-RA_14X10

  • Mfr # U6-1099-RA_14X10

  • Zoro # G9635683


product price:  $11.49
/ea

Key Features

Header
Warning
Legend
Go Slow Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1099-RA_14X10
Zoro #
G9635683
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Go Slow Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Background Color
Orange
Double-Sided
No
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Go Slow Sound Horn
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Lift Truck Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products