Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1103-NA_14x10

  • Mfr # U6-1103-NA_14x10
  • Zoro # G5219973
product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
warning
Legend
Guard Dogs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1103-NA_14x10
Zoro #
G5219973
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
warning
Legend
Guard Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Text Color
Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Orange
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Guard Dogs
Chemical Resistant
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header
Warning
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Orange

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.