Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1170-RA_14X10

  • Mfr # U6-1170-RA_14X10
  • Zoro # G9635437
product price: 
$
12.69
/ea

Key Features

Header
Warning
Legend
No Pedestrian Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1170-RA_14X10
Zoro #
G9635437
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
No Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
Material
Aluminum
ANSI Compliant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Material Properties
Rigid
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Chemical Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
No Pedestrian Traffic
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Orange
Mirror Print
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Product Type
Reflective Pedestrian Traffic Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews