Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1195-NA_14x10
Mfr # U6-1195-NA_14x10
Zoro # G5277041
product price: $7.99
/eaKey Features
Header
Warning
Legend
Perimeter Alarm Installed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6-1195-NA_14x10
Zoro #
G5277041
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Perimeter Alarm Installed, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.