Shop LYLE

Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1226-RA_14X10

  • Mfr # U6-1226-RA_14X10
  • Zoro # G9635141

product price: 
$
8.99
/ea

Key Features

Header
Warning
Legend
Stand Clear When Liftgate Is In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1226-RA_14X10
Zoro #
G9635141
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Stand Clear When Liftgate Is In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
Black
Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
Orange
Material Special Properties
Metal Detectable
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Legend
Stand Clear When Lift Gate Is In Use
Sign Header
Warning
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Header Text Color
Black

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear When Lift Gate Is In Use, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.