Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1233-NA_14x10

  • Mfr # U6-1233-NA_14x10
  • Zoro # G5235741
product price: 
$
8.59
/ea

Key Features

Header
Warning
Legend
Ozone In Use!
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1233-NA_14x10
Zoro #
G5235741
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Ozone In Use!
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Header Background Color
Red
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
No
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Format
Other Format
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Header Text Color
White
Write on Surface
No
Sign Header Background Color
Red
Sign Header Style
Text
Sign Legend
These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.