Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1238-NA_14x10

  • Mfr # U6-1238-NA_14x10

  • Zoro # G5286187


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
warning
Legend
This Area Patrolled By Attack Dogs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1238-NA_14x10
Zoro #
G5286187
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
warning
Legend
This Area Patrolled By Attack Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Corrosion Resistant
Yes
Sign Header Text Color
Black
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Abrasion Resistant
No
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
Sign Legend
This Area Patrolled By Attack Dogs
Sign Header
Warning
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Patrolled By Attack Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products