Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1122-RA_14X10

  • Mfr # U6-1122-RA_14X10

  • Zoro # G9635552


product price:  $10.99
/ea

Key Features

Header
Warning
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1122-RA_14X10
Zoro #
G9635552
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Language
English
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Orange
Legend Style
Text
Header Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Properties
Rigid
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend
Hot
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Standards
ANSI Z53.1-1967, OSHA 1910.145
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.