Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1001-RA_14X10

  • Mfr # U6-1001-RA_14X10

  • Zoro # G9635945


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1001-RA_14X10
Zoro #
G9635945
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Background Color
White
ANSI Compliant
Yes
Background Color
White
Material
Aluminum
Legend/Background Color
Black/White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Pesticides
Sign Legend Color
Black
Language
English
Header Legend Color
Black
Mounting Style
Surface
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Header
Warning
Abrasion Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Properties
Rigid
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Standards
OSHA 1910.145
Sign Format
Other Format
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
White
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Sign Legend
Area Treated With Pesticides Do Not Enter
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area Treated With Pesticides Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.