Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RA_14X10

  • Mfr # U6-1041-RA_14X10

  • Zoro # G9635884


product price:  $12.15
/ea

Key Features

Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1041-RA_14X10
Zoro #
G9635884
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
OSHA Compliant
Yes
Sign Mounting Style
Mounting Holes
Header Background Color
Black, Orange
Material
Aluminum
Background Color
Orange
Double-Sided
No
Sign Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Legend
Chemical Storage Area
Item
Warning Sign
Sign Background Color
Orange
Legend Color
Black
UV Resistant
Yes
Printed Language
English
Language
English
Legend/Background Color
Black/Orange
Glow-in-the-Dark
No
Retroreflective Grade
Engineer Grade
ANSI Compliant
Yes
Header
Warning
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Mounting Location
Wall
Sign Header Text Color
Black
Maximum Service Temperature
170 Degrees F
Sign Legend
Chemical Storage Area
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
ADA Compliant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.